M6-1.00 Socket Head Cap Screw, Flat, Black Oxide 316 Stainless Steel, 25 mm Length
- Mfr # ZHF602M6X25-BX
- Zoro # G910396931
product price:Â
$
9.79
/ea
Key Features
Flat Head
Hex Drive
Thread Size
M6-1.00
Screw Length
25 mm
Material
316 Stainless Steel
Finish
Black Oxide
Drive Size
4 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZHF602M6X25-BX
- Zoro #
- G910396931
- UPC #
- -
- Country of Origin
- United States
- Item
- Socket Head Cap Screw
- Material
- 316 Stainless Steel
- Finish
- Black Oxide
- Head Type
- Flat
- Drive Type
- Hex
- Tensile Strength
- 75,000 psi
- System of Measurement
- Metric
- Thread Style
- Fully Threaded
- Rockwell Hardness
- B83
- Manufacturer Location
- Made in US
- Resistance Properties
- Acid-Resistant, Alkali-Resistant, Chloride-Resistant, Corrosion-Resistant, Industrial Solvent-Resistant, Salt Water-Resistant
- Countersink Angle
- 100 Degrees
- Thread Pitch
- 1 mm
- Pack Size
- Small Pack
- Material Quality Standards
- ASTM A276
- Thread Fit
- 6g
- Minimum Yield Strength
- 30,000 psi
- Material Grade/Class
- 316
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Shell Material
- Stainless Steel
Dimensions
- Thread Size
- M6-1.00
- Screw Length
- 25 mm
- Drive Size
- 4 mm
- Head Height
- 2.2 mm
- Fastener Length
- 25 mm
- Maximum Head Height
- 2.2 mm
- Head Diameter
- 12 mm
Description
Flat Socket Head Cap Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Stainless Steel, Material Grade/Class 316, Finish Black Oxide, Thread Size M6x1.00, Minimum Thread Length 25 mm, Fastener Length 25 mm, Head Height 2.2 mm, Head Diameter 12 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 100 Degrees , Manufacturer Location Made in US, Material Quality Standards ASTM A276
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.