M6-1.00 Socket Head Cap Screw, Flat, Plain 316 Stainless Steel, 50 mm Length, 50 PK

  • Mfr # M55060.060.0050

  • Zoro # G9697247


product price: $10.99
/pk 50, $0.22/ea

Key Features

Flat Head
Hex Drive
Thread Size
M6-1.00
Screw Length
50 mm
Material
316 Stainless Steel
Finish
Plain
Drive Size
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M55060.060.0050
Zoro #
G9697247
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M6-1.00
Screw Length
50 mm
Drive Size
4 mm
Length
50 mm
Thread Length
35 mm
Head Height
3.72 mm
Head Dia.
13.44 mm
Vented Hole Size
Not Vented
Dia./Thread Size
M6-1.00
Min. Thread Length
35 mm
Minimum Thread Length
35 mm
Head Diameter
13.44 mm

Details

Item
Socket Head Cap Screw
Material
316 Stainless Steel
Finish
Plain
Head Type
Flat
Drive Type
Hex
Tensile Strength
101,500 psi
Standards
DIN 7991
System of Measurement
Metric
Fastener Thread Type
Metric Coarse
Head Angle (Deg.)
90 Degrees
Thread Direction
Right Hand
Screw Head Type
Flat
Min. Tensile Strength
700 N/sq mm
Fastener Industry Standards
DIN 7991
Rockwell Hardness
C39 to C44
Thread Style
Partially Threaded
Basic Material
Stainless Steel
Fastener Finish
Plain
Material Grade
A4
Thread Type
Coarse
Countersink Angle
90 Degrees
Thread Pitch
1 mm
Dimensional Standards
DIN 7991
Pack Size
Small Pack
Material Grade/Class
316
Screw Style
Socket Head Cap Screw

Description

Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size M6-1, Minimum Thread Length 35 mm, Fastener Length 50 mm, Head Height 3.72 mm, Head Diameter 13.44 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards DIN 7991, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products