Zoro Homepage

M6-1.00 Socket Head Cap Screw, Flat, Plain Stainless Steel, 16 mm Length

  • Mfr # ZFT286M6X16

  • Zoro # G410397582


product price: $24.89
/ea

Key Features

Flat Head
Torx Drive
Thread Size
M6-1.00
Material
Stainless Steel
Finish
Plain
Drive Size
T30
Tensile Strength
160,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZFT286M6X16
Zoro #
G410397582
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M6-1.00
Screw Length
16 mm
Drive Size
T30
Head Height
4.1 mm
Maximum Head Height
4.1 mm
Head Diameter
13.4 mm
Fastener Length
16 mm

Description

Socket Head Cap Screw, Head Type Flat, System of Measurement Metric, Drive Type Torx, Drive Size T30, Material Stainless Steel, Material Grade/Class A286, Finish Plain, Thread Size M6x1.00, Minimum Thread Length Not Applicable, Fastener Length 16 mm, Head Height 4.1 mm, Head Diameter 13.4 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Manufacturer Location Made in US, Material Quality Standards ASTM A638 GR 660

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.