M6-1.00 Socket Head Cap Screw, Flat, Zinc Yellow Steel, 25 mm Length, 100 PK

  • Mfr # FHS1006251
  • Zoro # G5589577
product price: 
$
144.99
/pk of 100, $1.45/ea
Free Shipping & Returns

Key Features

Flat Head
Hex Drive
Thread Size
M6-1.00
Screw Length
25 mm
Material
Steel
Finish
Zinc Yellow
Drive Size
4 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FHS1006251
Zoro #
G5589577
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M6-1.00
Screw Length
25 mm
Drive Size
4 mm
Thread Length
25 mm
Vented Hole Size
Not Vented
Head Height
3.3 mm
Min. Thread Length
25 mm
Head Diameter
10 mm
Minimum Thread Length
25 mm
Length
25 mm
Dia./Thread Size
M6-1.00
Head Dia.
10 mm
Fastener Length
25 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Yellow
Head Type
Flat
Drive Type
Hex
Tensile Strength
150,800 psi
Standards
ISO 10642
System of Measurement
Metric
Class
10.9
Rockwell Hardness
C32 to C39
Thread Style
Fully Threaded
Thread Direction
Right Hand
Head Angle (Deg.)
90 Degrees
Fastener Thread Type
Metric Coarse
Thread Type
Coarse
Pack Size
Small Pack
Dimensional Standards
ISO 10642
Thread Pitch
1 mm
Countersink Angle
90 Degrees
Screw Style
Socket Head Cap Screw
Min. Tensile Strength
150,800 psi
Material Grade
Alloy Steel
Basic Material
Steel
Screw Head Type
Flat
Fastener Industry Standards
ISO 10642
Fastener Finish
Zinc Yellow
Shell Material
Alloy Steel

Description

Flat Socket Head Cap Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Alloy Steel, Finish Zinc Yellow, Thread Size M6x1.00, Minimum Thread Length 25 mm, Fastener Length 25 mm, Head Height 3.3 mm, Head Diameter 10 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards ISO 10642, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.