Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M6-1.00 Socket Head Cap Screw, Low Profile, Plain 18-8 Stainless Steel, 16 mm Length, 50 PK

  • Mfr # M51040.060.0016

  • Zoro # G7597156


product price: $7.79
/pk 50, $0.16/ea

Key Features

Low Profile Head
Hex Drive
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
4 mm
Standards
DIN 7984
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51040.060.0016
Zoro #
G7597156
UPC #
190735978290
Country of Origin
Multiple

Dimensions

Thread Size
M6-1.00
Screw Length
16 mm
Drive Size
4 mm
Head Height
4 mm
Thread Length
16 mm
Min. Thread Length
16 mm
Head Diameter
10 mm
Minimum Thread Length
16 mm
Length
16 mm
Dia./Thread Size
M6-1.00
Head Dia.
10 mm

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Low Profile
Drive Type
Hex
Standards
DIN 7984
System of Measurement
Metric
Thread Style
Fully Threaded
Thread Direction
Right Hand
Fastener Thread Type
Metric Coarse
Thread Type
Coarse
Thread Pitch
1 mm
Pack Size
Small Pack
Material Grade/Class
18-8
Dimensional Standards
DIN 7984
Material Grade
A2
Fastener Finish
Plain
Screw Head Type
Low
Fastener Industry Standards
DIN 7984
Screw Style
Socket Head Cap Screw
Basic Material
Stainless Steel

Description

Socket Head Cap Screw, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M6x1.00, Minimum Thread Length 16 mm, Fastener Length 16 mm, Head Height 4 mm, Head Diameter 10 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 7984, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products