M6-1.00 Socket Head Cap Screw, Low Profile, Plain 18-8 Stainless Steel, 35 mm Length, 10 PK

  • Mfr # LHS4X06035-010P1

  • Zoro # G2828463


product price: $4.69
/pk 10, $0.47/ea

Key Features

Low Profile Head
Hex Drive
Thread Size
M6-1.00
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
4 mm
Tensile Strength
101,500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LHS4X06035-010P1
Zoro #
G2828463
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M6-1.00
Screw Length
35 mm
Drive Size
4 mm
Vented Hole Size
Not Vented
Head Height
4 mm
Thread Length
18 mm
Min. Thread Length
18 mm
Minimum Thread Length
18 mm
Head Diameter
10 mm
Head Dia.
10 mm
Length
35 mm
Dia./Thread Size
M6-1.00

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Low Profile
Drive Type
Hex
Tensile Strength
101,500 psi
Standards
DIN 7984
System of Measurement
Metric
Thread Style
Partially Threaded
Fastener Thread Type
Metric Coarse
Class
6g
Thread Direction
Right Hand
Rockwell Hardness
C39 to C44
Thread Type
Coarse
Material Grade/Class
18-8
Thread Fit
6G
Thread Pitch
1 mm
Dimensional Standards
DIN 7984
Pack Size
Small Pack
Fastener Finish
Plain
Screw Style
Socket Head Cap Screw
Fastener Industry Standards
DIN 7984
Screw Head Type
Low
Basic Material
Stainless Steel
Min. Tensile Strength
101,500 psi
Material Grade
A2

Description

Socket Head Cap Screw, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M6x1.00, Minimum Thread Length 18 mm, Fastener Length 35 mm, Head Height 4 mm, Head Diameter 10 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 7984, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.