M6-1.00 Socket Head Cap Screw, Socket, Plain 18-8 Stainless Steel, 25 mm Length, 50 PK
Mfr # M51040.060.0025
Zoro # G7597110
product price: $8.79
/pk 50, $0.18/eaKey Features
Socket Head
Hex Drive
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
4 mm
Standards
DIN 7984
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M51040.060.0025
Zoro #
G7597110
UPC #
190735978023
Country of Origin
Multiple
Dimensions
Thread Size
M6-1.00
Screw Length
25 mm
Drive Size
4 mm
Thread Length
25 mm
Head Height
4 mm
Min. Thread Length
25 mm
Minimum Thread Length
25 mm
Head Diameter
10 mm
Dia./Thread Size
M6-1.00
Head Dia.
10 mm
Length
25 mm
Description
Socket Head Cap Screw, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M6x1.00, Minimum Thread Length 25 mm, Fastener Length 25 mm, Head Height 4 mm, Head Diameter 10 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 7984, Flange Diameter Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.