Zoro Homepage

M6-1.00 Socket Head Cap Screw, Low Profile, Plain Steel, 22 mm Length, 100 PK

  • Mfr # M07080.060.0022

  • Zoro # G0305551


product price: $23.15
/pk 100, $0.23/ea

Key Features

Low Profile Head
Hex Drive
Material
Steel
Finish
Plain
Drive Size
5 mm
Tensile Strength
116,000 psi
Standards
DIN 7984
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M07080.060.0022
Zoro #
G0305551
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M6-1.00
Screw Length
22 mm
Drive Size
5 mm
Head Height
4 mm
Thread Length
22 mm
Min. Thread Length
22 mm
Minimum Thread Length
22 mm
Head Diameter
10 mm
Dia./Thread Size
M6-1.00
Length
22 mm
Head Dia.
10 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Plain
Head Type
Low Profile
Drive Type
Hex
Tensile Strength
116,000 psi
Standards
DIN 7984
System of Measurement
Metric
Thread Style
Fully Threaded
Temp. Range
-58 Degrees to 302 Degrees
Fastener Thread Type
Metric Coarse
Thread Direction
Right Hand
Rockwell Hardness
C22 to C34
Thread Type
Coarse
Pack Size
Small Pack
Material Grade/Class
Class 8.8
Thread Pitch
1 mm
Minimum Temperature
-58 Degrees F
Dimensional Standards
DIN 7984
Maximum Temperature
302 Degrees F
Fastener Finish
Plain
Basic Material
Steel
Fastener Industry Standards
DIN 7984
Screw Head Type
Low
Material Grade
Class 8.8
Min. Tensile Strength
800 N/sq mm
Screw Style
Socket Head Cap Screw

Description

Socket Head Cap Screw, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Alloy Steel, Material Grade/Class Class 8.8, Finish Black Oxide, Thread Size M6x1.00, Minimum Thread Length 22 mm, Fastener Length 22 mm, Head Height 4 mm, Head Diameter 10 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 7984, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.