Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M6-1.00 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 8 mm Length, 100 PK

  • Mfr # M6C8KCS

  • Zoro # G3404904


product price: $19.49
/pk 100, $0.19/ea

Key Features

Socket Head
Hex Drive
Thread Size
M6-1.00
Material
Alloy Steel
Finish
Black Oxide
Drive Size
5 mm
Tensile Strength
160,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6C8KCS
Zoro #
G3404904
UPC #
096653455144
Country of Origin
United States

Dimensions

Thread Size
M6-1.00
Screw Length
8 mm
Drive Size
5 mm
Vented Hole Size
Not Vented
Head Height
6 mm
Thread Length
8 mm
Min. Thread Length
8 mm
Minimum Thread Length
8 mm
Head Diameter
10 mm
Head Dia.
10 mm
Dia./Thread Size
M6-1.00
Length
8 mm

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Tensile Strength
160,000 psi
Standards
ASME B18.3, ASTM A574
System of Measurement
Metric
Thread Style
Fully Threaded
Thread Direction
Right Hand
Fastener Thread Type
Metric Coarse
Temp. Range
- 20 Degrees F to 400 Degrees F
Rockwell Hardness
C39 to C44
Class
12.9
Thread Type
Coarse
Pack Size
Small Pack
Maximum Temperature
400 Degrees F
Material Quality Standards
ASTM A574
Dimensional Standards
ASME B18.3
Thread Pitch
1 mm
Minimum Temperature
-20 Degrees F
Fastener Finish
Black Oxide
Screw Head Type
Cylindrical
Min. Tensile Strength
160,000 psi
Basic Material
Steel
Fastener Industry Standards
ASME B18.3, ASTM A574
Screw Style
Socket Head Cap Screw
Material Grade
Alloy Steel

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Alloy Steel, Finish Black Oxide, Thread Size M6-1, Minimum Thread Length 8 mm, Fastener Length 8 mm, Head Height 6 mm, Head Diameter 10 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.