Zoro Homepage

M6-1.00 Socket Head Cap Screw, Socket, Black Oxide Steel, 50 mm Length, 100 PK

  • Mfr # M6C50KCS

  • Zoro # G2494256


product price: $32.49
/pk 100, $0.32/ea

Key Features

Socket Head
Hex Drive
Thread Size
M6-1.00
Material
Steel
Finish
Black Oxide
Drive Size
5 mm
Tensile Strength
160,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6C50KCS
Zoro #
G2494256
UPC #
096653456578
Country of Origin
United States

Dimensions

Thread Size
M6-1.00
Screw Length
50 mm
Drive Size
5 mm
Vented Hole Size
Not Vented
Head Height
6 mm
Thread Length
24 mm
Min. Thread Length
24 mm
Minimum Thread Length
24 mm
Head Diameter
10 mm
Length
50 mm
Dia./Thread Size
M6-1.00
Head Dia.
10 mm

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Alloy Steel, Finish Black Oxide, Thread Size M6-1, Minimum Thread Length 24 mm, Fastener Length 50 mm, Head Height 6 mm, Head Diameter 10 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.