Zoro Homepage

M6-1.00 Socket Head Cap Screw, Socket, Plain 18-8 Stainless Steel, 45 mm Length, 50 PK

  • Mfr # M51050.060.0045

  • Zoro # G5346494


product price: $8.29
/pk 50, $0.17/ea

Key Features

Socket Head
Hex Drive
Thread Size
M6-1.00
Screw Length
45 mm
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51050.060.0045
Zoro #
G5346494
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M6-1.00
Screw Length
45 mm
Drive Size
5 mm
Vented Hole Size
Not Vented
Head Height
6 mm
Thread Length
30 mm
Min. Thread Length
30 mm
Maximum Head Height
6 mm
Minimum Head Height
5.7 mm
Minimum Thread Length
30 mm
Head Diameter
10 mm
Head Dia.
10 mm
Length
45 mm
Dia./Thread Size
M6-1.00

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Socket
Drive Type
Hex
Tensile Strength
101,500 psi
Standards
DIN 912
System of Measurement
Metric
Thread Style
Partially Threaded
Thread Direction
Right Hand
Rockwell Hardness
C39 to C44
Fastener Thread Type
Metric Coarse
Thread Type
Coarse
Proof Load
74,000 psi
Color
Silver
Material Grade/Class
18-8
Thread Fit
6G
Seal Material
None
Pack Size
Small Pack
Minimum Yield Strength
81,000 psi
Dimensional Standards
DIN 912
Material Quality Standards
ASTM A307A
Maximum Temperature
550 Degrees F
Includes Washer
No
Manufacturer Location
Globally Sourced
Sealing Gasket
No
Head Texture
Knurled
Minimum Temperature
-50 Degrees F
Non-Marring Tip
No
Resistance Properties
Corrosion Resistant
Thread Pitch
1 mm
Screw Style
Socket Head Cap Screw
Fastener Finish
Plain
Fastener Industry Standards
DIN 912
Min. Tensile Strength
700 N/sq mm
Basic Material
Stainless Steel
Screw Head Type
Cylindrical
Material Grade
A2

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M6-1, Minimum Thread Length 30 mm, Fastener Length 45 mm, Head Height 6 mm, Head Diameter 10 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Color Silver, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products