M6-1.00 Socket Head Cap Screw, Socket, Plain 316 Stainless Steel, 10 mm Length
- Mfr # ZUL602M6X10
- Zoro # G310397484
product price:Â
$
6.99
/ea
Sold in multiples of 2 for
$13.98
Key Features
Socket Head
Hex Drive
Thread Size
M6-1.00
Screw Length
10 mm
Material
316 Stainless Steel
Finish
Plain
Drive Size
4 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUL602M6X10
- Zoro #
- G310397484
- UPC #
- -
- Country of Origin
- United States
- Item
- Socket Head Cap Screw
- Material
- 316 Stainless Steel
- Finish
- Plain
- Head Type
- Socket
- Drive Type
- Hex
- Tensile Strength
- 75,000 psi
- System of Measurement
- Metric
- Thread Style
- Fully Threaded
- Rockwell Hardness
- B83
- Thread Type
- Coarse
- Material Grade/Class
- 316
- Manufacturer Location
- Made in US
- Minimum Yield Strength
- 30,000 psi
- Resistance Properties
- Acid-Resistant, Alkali-Resistant, Chloride-Resistant, Corrosion-Resistant, Industrial Solvent-Resistant, Salt Water-Resistant
- Material Quality Standards
- ASTM A276
- Pack Size
- Small Pack
- Thread Pitch
- 1 mm
- Thread Fit
- 6g
- Thread Direction
- Right Hand
- Shell Material
- Stainless Steel
Dimensions
- Thread Size
- M6-1.00
- Screw Length
- 10 mm
- Drive Size
- 4 mm
- Head Height
- 2 mm
- Maximum Head Height
- 2 mm
- Head Diameter
- 10 mm
- Fastener Length
- 10 mm
Description
Standard Socket Head Cap Screw, Head Type Ultra-Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size M6x1.00, Minimum Thread Length Not Applicable, Fastener Length 10 mm, Head Height 2 mm, Head Diameter 10 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Manufacturer Location Made in US
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.