Shop ZORO SELECT
See all product information
Create Account
M6-1.00 Socket Head Cap Screw, Socket, Plain 316 Stainless Steel, 12 mm Length
- Mfr # ZUL602M6X12
- Zoro # G110397455
product price:Â
$
6.89
/ea
Sold in multiples of 2 for $13.78
Key Features
Socket Head
Hex Drive
Thread Size
M6-1.00
Screw Length
12 mm
Material
316 Stainless Steel
Finish
Plain
Drive Size
4 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUL602M6X12
- Zoro #
- G110397455
- UPC #
- -
- Country of Origin
- United States
- Item
- Socket Head Cap Screw
- Material
- 316 Stainless Steel
- Finish
- Plain
- Head Type
- Socket
- Drive Type
- Hex
- Tensile Strength
- 75,000 psi
- System of Measurement
- Metric
- Thread Style
- Fully Threaded
- Thread Type
- Coarse
- Rockwell Hardness
- B83
- Material Grade/Class
- 316
- Material Quality Standards
- ASTM A276
- Resistance Properties
- Acid-Resistant, Alkali-Resistant, Chloride-Resistant, Corrosion-Resistant, Industrial Solvent-Resistant, Salt Water-Resistant
- Thread Pitch
- 1 mm
- Minimum Yield Strength
- 30,000 psi
- Thread Fit
- 6g
- Manufacturer Location
- Made in US
- Pack Size
- Small Pack
- Thread Direction
- Right Hand
Description
Standard Socket Head Cap Screw, Head Type Ultra-Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size M6x1.00, Minimum Thread Length Not Applicable, Fastener Length 12 mm, Head Height 2 mm, Head Diameter 10 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Manufacturer Location Made in US
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.