Zoro Homepage

CAD Viewer & Download Files

M6-1.00 Socket Head Cap Screw, Socket, Plain 316 Stainless Steel, 20 mm Length, 50 PK

  • Mfr # M55050.060.0020

  • Zoro # G5321994

CAD Available

product price: $8.99
/pk 50, $0.18/ea

Key Features

Socket Head
Hex Drive
CAD Drawing
Thread Size
M6-1.00
Screw Length
20 mm
Material
316 Stainless Steel
Finish
Plain
Drive Size
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M55050.060.0020
Zoro #
G5321994
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M6-1.00
Screw Length
20 mm
Drive Size
5 mm
Thread Length
20 mm
Head Height
6 mm
Vented Hole Size
Not Vented
Min. Thread Length
20 mm
Head Diameter
10 mm
Minimum Thread Length
20 mm
Length
20 mm
Dia./Thread Size
M6-1.00
Head Dia.
10 mm

Details

CAD Available
Yes
Item
Socket Head Cap Screw
Material
316 Stainless Steel
Finish
Plain
Head Type
Socket
Drive Type
Hex
Tensile Strength
101,500 psi
Standards
DIN 912
System of Measurement
Metric
Thread Style
Fully Threaded
Fastener Thread Type
Metric Coarse
Thread Direction
Right Hand
Rockwell Hardness
C39 to C44
Thread Type
Coarse
Material Grade/Class
316
Thread Pitch
1 mm
Pack Size
Small Pack
Dimensional Standards
DIN 912
Fastener Finish
Plain
Min. Tensile Strength
700 N/sq mm
Basic Material
Stainless Steel
Fastener Industry Standards
DIN 912
Screw Head Type
Cylindrical
Material Grade
A4
Screw Style
Socket Head Cap Screw

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size M6x1.00, Minimum Thread Length 20 mm, Fastener Length 20 mm, Head Height 6 mm, Head Diameter 10 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products