Zoro Homepage

M6-1.00 Socket Head Cap Screw, Socket, Plain Steel, 40 mm Length, 100 PK

  • Mfr # M07030.060.0040

  • Zoro # G1942477


product price: $32.59
/pk 100, $0.33/ea

Key Features

Socket Head
Hex Drive
Thread Size
M6-1.00
Material
Steel
Finish
Plain
Drive Size
5 mm
Tensile Strength
116,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M07030.060.0040
Zoro #
G1942477
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M6-1.00
Screw Length
40 mm
Drive Size
5 mm
Head Height
4 mm
Thread Length
25 mm
Min. Thread Length
25 mm
Head Diameter
10 mm
Minimum Thread Length
25 mm
Length
40 mm
Dia./Thread Size
M6-1.00
Head Dia.
10 mm

Description

Socket Head Cap Screw, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Steel, Material Grade/Class Class 8.8, Finish Black Oxide, Thread Size M6-1, Minimum Thread Length 25 mm, Fastener Length 40 mm, Head Height 4 mm, Head Diameter 10 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 6912, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.