Zoro Homepage

M6-1.00 x 10 mm Torx Button Machine Screw, Plain Stainless Steel

  • Mfr # ZBM6X10

  • Zoro # G910395972


product price: $15.99
/ea

Key Features

Button Head
Torx Drive
System of Measurement
Metric
Drive Size
T30
Material
Stainless Steel
Finish
Plain
Tensile Strength
160,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZBM6X10
Zoro #
G910395972
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M6-1.00
Fastener Length
10 mm
Drive Size
T30
Minimum Thread Length
10 mm
Head Height
3.3 mm
Head Width
10.5 mm
Maximum Head Width
10.5 mm
Maximum Head Height
3.3 mm
Screw Size
M6
Overall Length
13.3 mm
Recommended Hole Size
6 mm

Description

Machine Screw, Head Type Button, Material Stainless Steel, Finish Plain, Drive Six-Lobe, Thread Size M6x1.00, Fastener Length 10 mm, Head Width 10.5 mm, Head Height 3.3 mm, Drive Size T30, Tensile Strength 160,000 psi, Dimensional Standards RoHS Compliant, Pack Size Small, Minimum Thread Length 10 mm, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 10.5 mm, Minimum Head Width Not Applicable, Maximum Head Height 3.3 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.