CAD Drawings

Download CAD Files

M6-1.00 x 12 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK

  • Mfr # 1851PK

  • Zoro # G5108022

CAD Available

product price:  $7.49
/pk 50, $0.15/ea

Key Features

Pan Head
Phillips Drive
CAD Drawing
System of Measurement
Metric
Thread Size
M6-1.00
Drive Size
6 mm
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1851PK
Zoro #
G5108022
UPC #
841213003866
Country of Origin
China

Dimensions

Thread Size
M6-1.00
Fastener Length
12 mm
Drive Size
6 mm
Head Dia.
12 mm
Head Height
4 mm
Hole Size
6mm
Head Width
12 mm
Screw Size
M6
Recommended Hole Size
6 mm
Overall Length
20 mm
Maximum Head Height
4 mm
Maximum Head Width
12 mm

Details

CAD Available
Yes
System of Measurement
Metric
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Standards
DIN 7985
Item
Machine Screw
Thread Style
Fully Threaded
Thread Direction
Right Hand
Pack Size
Small
Includes Nut
Nut Not Included
Includes Washer
Washer Not Included
Thread Pitch
1 mm
Material Grade/Class
Class 4.8
Dimensional Standards
DIN 7985
Thread Type
Coarse
Type
Machine Screw

Description

Machine Screw, Head Type Pan, Material Steel, Finish Zinc-Plated, Drive Phillips, Thread Size M6x1.00, Fastener Length 16 mm, Head Width 12 mm, Head Height 4 mm, Drive Size 6 mm, Tensile Strength Not Applicable, Dimensional Standards DIN 7985, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 12 mm, Minimum Head Width Not Applicable, Maximum Head Height 4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products