Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M6-1.00 x 12 mm Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK

  • Mfr # M51140.060.0012

  • Zoro # G2980862


product price: $9.75
/pk 100, $0.10/ea

Key Features

Pan Head
Slotted Drive
System of Measurement
Metric
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
72,500 psi
Standards
DIN 85A, DIN EN ISO 1580
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51140.060.0012
Zoro #
G2980862
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M6-1.00
Fastener Length
12 mm
Head Dia.
12 mm
Head Height
3.6 mm
Maximum Head Width
12 mm
Head Width
12 mm
Maximum Head Height
3.6 mm
Screw Size
M6

Details

System of Measurement
Metric
Head Type
Pan
Drive
Slotted
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
72,500 psi
Standards
DIN 85A, DIN EN ISO 1580
Item
Machine Screw
Thread Type
Coarse
Thread Direction
Right Hand
Dimensional Standards
DIN 85, DIN EN ISO 1580
Thread Fit
6g
Thread Style
Fully Threaded
Pack Size
Small
Thread Pitch
1 mm
Type
Machine Screw
Material Grade/Class
18-8

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Plain, Drive Slotted, Thread Size M6x1.00, Fastener Length 12 mm, Head Width 12 mm, Head Height 3.6 mm, Drive Size Not Applicable, Tensile Strength 72,500 psi, Dimensional Standards DIN 85, DIN EN ISO 1580, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Maximum Head Width 12 mm, Minimum Head Width Not Applicable, Maximum Head Height 3.6 mm, Minimum Head Height Not Applicable, System of Measurement Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products