Shop ZORO SELECT
See all product information
Create Account
M6-1.00 x 16 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 10 PK
- Mfr # 1-MPE-6-16
- Zoro # G614846879
product price:Â
$
2.59
/pk of 10, $0.26/ea
Sold in multiples of 4Â pks for
$10.36
Key Features
Pan Head
Phillips Drive
System of Measurement
Metric
Drive Size
#3
Material
18-8 Stainless Steel
Finish
Passivated
Tensile Strength
70,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-MPE-6-16
- Zoro #
- G614846879
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Metric
- Head Type
- Pan
- Drive
- Phillips
- Material
- 18-8 Stainless Steel
- Finish
- Passivated
- Tensile Strength
- 70,000 psi
- Standards
- ASME B18.13.1M
- Item
- SEMS Machine Screw
- Dimensional Standards
- ASME B18.13.1M
- Washer Type
- External Tooth
- Thread Style
- Fully Threaded
- Type
- Machine Screw
- Includes Washer
- Washer Included
- Material Grade/Class
- 18-8
- Thread Type
- Coarse
- Shell Material
- Stainless Steel
Dimensions
- Thread Size
- M6-1.00
- Fastener Length
- 16 mm
- Drive Size
- #3
- Washer Thickness
- 0.75 mm
- Maximum Head Width
- 12 mm
- Overall Length
- 16 mm
- Maximum Head Height
- 4.6 mm
- Washer Outside Diameter
- 12.1 mm
- Wire Rope Length
- 16 mm
- Length
- 16 mm
Description
SEMS Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M6x1.00, Fastener Length 16 mm, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.13.1M, Type Machine Screw, Washer Outside Diameter 12.1 mm, Washer Thickness 0.75 mm, Maximum Head Width 12 mm, Maximum Head Height 4.6 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.