Shop ZORO SELECT
See all product information
Create Account
M6-1.00 x 16 mm Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK
- Mfr # M51140.060.0016
- Zoro # G9978184
product price:Â
$
14.79
/pk of 100, $0.15/ea
Key Features
Pan Head
Slotted Drive
System of Measurement
Metric
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
72,518 psi
Standards
DIN 85, DIN EN ISO 1580
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M51140.060.0016
- Zoro #
- G9978184
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Metric
- Head Type
- Pan
- Drive
- Slotted
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Tensile Strength
- 72,518 psi
- Standards
- DIN 85, DIN EN ISO 1580
- Item
- Machine Screw
- Pack Size
- Small
- Thread Fit
- 6g
- Thread Type
- Coarse
- Thread Pitch
- 1 mm
- Thread Direction
- Right Hand
- Thread Style
- Fully Threaded
- Dimensional Standards
- DIN 85, DIN EN ISO 1580
- Material Grade/Class
- 18-8
- Type
- Machine Screw
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M6-1.00
- Fastener Length
- 16 mm
- Head Dia.
- 12 mm
- Head Height
- 3.9 mm
- Screw Size
- M6
- Head Width
- 12 mm
- Maximum Head Height
- 3.9 mm
- Maximum Head Width
- 12 mm
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Plain, Drive Slotted, Thread Size M6x1.00, Fastener Length 16 mm, Head Width 12 mm, Head Height 3.9 mm, Drive Size Not Applicable, Tensile Strength 72,518 psi, Dimensional Standards DIN 85, DIN EN ISO 1580, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Maximum Head Width 12 mm, Minimum Head Width Not Applicable, Maximum Head Height 3.9 mm, Minimum Head Height Not Applicable, System of Measurement Metric
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.