M6-1.00 x 20 mm Phillips Fillister Machine Screw, Plain 316 Stainless Steel, 25 PK

  • Mfr # M55340.060.0020

  • Zoro # G2999263


product price: $7.45
/pk 25, $0.30/ea

Key Features

Fillister Head
Phillips Drive
System of Measurement
Metric
Drive Size
#3
Material
316 Stainless Steel
Finish
Plain
Tensile Strength
72,500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M55340.060.0020
Zoro #
G2999263
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M6-1.00
Fastener Length
20 mm
Drive Size
#3
Head Height
4.6 mm
Head Dia.
12 mm
Maximum Head Height
4.6 mm
Screw Size
M6
Maximum Head Width
12 mm
Head Width
12 mm

Details

System of Measurement
Metric
Head Type
Fillister
Drive
Phillips
Material
316 Stainless Steel
Finish
Plain
Tensile Strength
72,500 psi
Standards
DIN 7985A, DIN EN ISO 7045
Item
Machine Screw
Dimensional Standards
DIN 7985H, DIN EN ISO 7045
Thread Pitch
1 mm
Pack Size
Small
Thread Direction
Right Hand
Thread Style
Fully Threaded
Thread Type
Coarse
Type
Machine Screw
Material Grade/Class
316

Description

Machine Screw, Head Type Cheese, Material Stainless Steel, Finish Plain, Drive Phillips, Thread Size M6x1.00, Fastener Length 20 mm, Head Width 12 mm, Head Height 4.6 mm, Drive Size #3, Tensile Strength 72,500 psi, Dimensional Standards DIN 7985H, DIN EN ISO 7045, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Maximum Head Width 12 mm, Minimum Head Width Not Applicable, Maximum Head Height 4.6 mm, Minimum Head Height Not Applicable, System of Measurement Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products