M6-1.00 x 20 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 10 PK

  • Mfr # 1-MPE-6-20

  • Zoro # G714846823


product price: $2.69
/pk 10, $0.27/ea
Sold in multiples of 4 for $10.76

Key Features

Pan Head
Phillips Drive
System of Measurement
Metric
Drive Size
#3
Material
18-8 Stainless Steel
Finish
Passivated
Tensile Strength
70,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-MPE-6-20
Zoro #
G714846823
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M6-1.00
Fastener Length
20 mm
Drive Size
#3
Washer Thickness
0.75 mm
Overall Length
20 mm
Maximum Head Height
4.6 mm
Washer Outside Diameter
12.1 mm
Maximum Head Width
12 mm

Details

System of Measurement
Metric
Head Type
Pan
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Passivated
Tensile Strength
70,000 psi
Standards
ASME B18.13.1M
Item
SEMS Machine Screw
Dimensional Standards
ASME B18.13.1M
Washer Type
External Tooth
Thread Style
Fully Threaded
Thread Type
Coarse
Material Grade/Class
18-8
Type
Machine Screw
Includes Washer
Washer Included

Description

SEMS Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M6x1.00, Fastener Length 20 mm, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.13.1M, Type Machine Screw, Washer Outside Diameter 12.1 mm, Washer Thickness 0.75 mm, Maximum Head Width 12 mm, Maximum Head Height 4.6 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.