Zoro Homepage

M6-1.00 x 23 mm Phillips Oval Machine Screw, Plain Stainless Steel, 25 PK

  • Mfr # 9542PK

  • Zoro # G5108031


product price: $9.49
/pk 25, $0.38/ea

Key Features

Oval Head
Phillips Drive
System of Measurement
Metric
Thread Size
M6-1.00
Fastener Length
23 mm
Drive Size
#10
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9542PK
Zoro #
G5108031
UPC #
841213009547
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M6-1.00
Fastener Length
23 mm
Drive Size
#10
Head Dia.
9 mm
Hole Size
6mm
Head Height
3 mm
Screw Size
M6
Head Width
9 mm
Recommended Hole Size
6 mm
Overall Length
26 mm
Maximum Head Width
9 mm
Maximum Head Height
3 mm

Details

System of Measurement
Metric
Head Type
Oval
Drive
Phillips
Material
Stainless Steel
Finish
Plain
Item
Machine Screw
Includes Washer
Washer Not Included
Thread Style
Fully Threaded
Includes Nut
Nut Not Included
Thread Pitch
1 mm
Pack Size
Small
Thread Type
Coarse
Thread Direction
Right Hand
Type
Machine Screw

Description

Machine Screw, Head Type Oval, Material Stainless Steel, Finish Plain, Drive Phillips, Thread Size M6x1.00, Fastener Length 23 mm, Head Width 9 mm, Head Height 3 mm, Drive Size #10, Tensile Strength Not Applicable, Dimensional Standards Not Applicable, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 9 mm, Minimum Head Width Not Applicable, Maximum Head Height 3 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.