M6-1.00 x 25 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 10 PK
- Mfr # 1-MPL-6-25
- Zoro # G714847516
product price:Â
$
2.89
/pk of 10, $0.29/ea
Sold in multiples of 5Â pks for
$14.45
Key Features
Pan Head
Phillips Drive
System of Measurement
Metric
Thread Size
M6-1.00
Fastener Length
25 mm
Drive Size
#3
Material
18-8 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1-MPL-6-25
- Zoro #
- G714847516
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- M6-1.00
- Fastener Length
- 25 mm
- Drive Size
- #3
- Washer Thickness
- 0.99 mm
- Maximum Head Width
- 12 mm
- Washer Outside Diameter
- 12.9 mm
- Overall Length
- 25 mm
- Maximum Head Height
- 4.6 mm
- Wire Rope Length
- 25 mm
- Length
- 25 mm
Description
SEMS Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M6x1.00, Fastener Length 25 mm, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.13, Type Machine Screw, Washer Outside Diameter 12.9 mm, Washer Thickness 0.99 mm, Maximum Head Width 12 mm, Maximum Head Height 4.6 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.