
M6-1.00 x 25 mm Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 1000 PK
Mfr # MJ625MPTA2
Zoro # G9730264
product price: $519.99
/pk 1000, $0.52/ea
Free Shipping & Returns
Key Features
Truss Head
Phillips Drive
System of Measurement
Metric
Material
18-8 Stainless Steel
Finish
Plain
Standards
JIS B 1111
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MJ625MPTA2
Zoro #
G9730264
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
M6-1.00
Fastener Length
25 mm
Details
System of Measurement
Metric
Head Type
Truss
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Plain
Standards
JIS B 1111
Item
Machine Screw
Thread Style
Fully Threaded
Description
M6-1.0X25 JISB 1111 Metric Phillips Truss Machine Screw Full Thread A2 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.