M6-1.00 x 30 mm Torx Pan Machine Screw, Zinc Plated Steel, 2000 PK

  • Mfr # MI63014583

  • Zoro # G4953451


product price: $312.99
/pk 2000, $0.16/ea
Free Shipping & Returns

Key Features

Pan Head
Torx Drive
System of Measurement
Metric
Material
Steel
Finish
Zinc Plated
Standards
ISO 14583
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MI63014583
Zoro #
G4953451
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M6-1.00
Fastener Length
30 mm

Details

System of Measurement
Metric
Head Type
Pan
Drive
Torx
Material
Steel
Finish
Zinc Plated
Standards
ISO 14583
Item
Machine Screw

Description

M6-1.0X30 ISO14583 Metric 6 Lobe Pan Machine Screw Full Thd Class 8.8 Heat Treat ZincROHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.