M6-1.00 x 35 mm Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 50 PK

  • Mfr # M51320.060.0035

  • Zoro # G9980153


product price: $7.59
/pk 50, $0.15/ea

Key Features

Oval Head
Phillips Drive
System of Measurement
Metric
Drive Size
#3
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
72,518 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51320.060.0035
Zoro #
G9980153
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M6-1.00
Fastener Length
35 mm
Drive Size
#3
Head Dia.
11 mm
Head Height
3 mm
Maximum Head Width
11.3 mm
Head Width
11.3 mm
Maximum Head Height
3 mm
Screw Size
M6

Details

System of Measurement
Metric
Head Type
Oval
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
72,518 psi
Standards
DIN 966A, DIN EN ISO 7047
Item
Machine Screw
Pack Size
Small
Thread Style
Fully Threaded
Thread Type
Coarse
Thread Pitch
1 mm
Dimensional Standards
DIN 966H, DIN EN ISO 7047
Thread Direction
Right Hand
Thread Fit
6g
Material Grade/Class
18-8
Type
Machine Screw

Description

Machine Screw, Head Type Oval, Material Stainless Steel, Finish Plain, Drive Phillips, Thread Size M6x1.00, Fastener Length 35 mm, Head Width 11.3 mm, Head Height 3 mm, Drive Size #3, Tensile Strength 72,518 psi, Dimensional Standards DIN 966H, DIN EN ISO 7047, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Maximum Head Width 11.3 mm, Minimum Head Width Not Applicable, Maximum Head Height 3 mm, Minimum Head Height Not Applicable, System of Measurement Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.