M6-1.00 x 55 mm Phillips Pan Machine Screw, Zinc Plated Steel, 600 PK
- Mfr # MJ655MPP
- Zoro # G9720157
product price:Â
$
102.99
/pk of 600, $0.17/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
System of Measurement
Metric
Material
Steel
Finish
Zinc Plated
Standards
JIS B 1111
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MJ655MPP
- Zoro #
- G9720157
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Metric
- Head Type
- Pan
- Drive
- Phillips
- Material
- Steel
- Finish
- Zinc Plated
- Standards
- JIS B 1111
- Item
- Machine Screw
- Thread Style
- Fully Threaded
Dimensions
- Thread Size
- M6-1.00
- Fastener Length
- 55 mm
Description
Machine Screws,M6x55 JIS METRIC,Package Quantity 600
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.