M6-1.00 x 7.9 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK

  • Mfr # MPPJ060120-025P1

  • Zoro # G2637731


product price:  $6.49
/pk 25, $0.26/ea

Key Features

Pan Head
Phillips Drive
System of Measurement
Metric
Drive Size
#3
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,900 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MPPJ060120-025P1
Zoro #
G2637731
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M6-1.00
Fastener Length
7.9 mm
Drive Size
#3
Head Height
3.9 mm
Head Dia.
10.5 mm
Screw Size
M6
Head Width
9 mm
Maximum Head Width
10.5 mm
Maximum Head Height
4.1 mm

Details

System of Measurement
Metric
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,900 psi
Standards
JIS B 1111
Item
Machine Screw
Rockwell Hardness
B71 to B99
Thread Pitch
1 mm
Thread Type
Coarse
Dimensional Standards
JIS B 1111
Pack Size
Small
Includes Washer
Washer Not Included
Includes Nut
Nut Not Included
Thread Style
Fully Threaded
Material Grade/Class
4.8
Made in North America
Not Made in North America
Type
Machine Screw

Description

Machine Screws, Head Type Pan, Material Steel, Finish Zinc-Plated, Drive JIS Phillips, Thread Size M6x1.00, Fastener Length 12 mm, Head Width 9 mm, Head Height 3.9 mm, Drive Size #3, Tensile Strength 60,900 psi, Dimensional Standards JIS B 1111, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 10.5 mm, Minimum Head Width Not Applicable, Maximum Head Height 4.1 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.