Zoro Select
M6-1.0X20 D6921 SER HEX WASH FLANGE STAINLESS STEEL
- Zoro #: G2576181
- Mfr #: M620D6921SA2
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Washer Assortments,M6-1.0x20 D6,PK1000
- Material: Stainless Steel
- System of Measurement: Metric
- Type: Serrated
- Finish: Plain
- Head Type: Screw
- Drive Type: Hex
$467.73
Pk of 1000, $0.47/ea
Subtotal: $467.73
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #M620D6921SA2 Specifications
- Zoro #: G2576181
- Mfr #: M620D6921SA2
- Item: Washer Assortments,M6-1.0x20 D6,PK1000
- Material: Stainless Steel
- System of Measurement: Metric
- Type: Serrated
- Finish: Plain
- Head Type: Screw
- Drive Type: Hex
- Country of Origin (subject to change): Taiwan, Province of China
Description
M6-1.0X20 Metric Din 6921 Hex Flanged Washer Serrated Screw Full Thead A2 Stainless Steel
Reviews of Zoro Select #M620D6921SA2
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT Machine Screw Assortment, std., 88 pcs. CPS1NB12GR
- ZORO SELECT 8-32X1/2 SLOT HEX WASH FT TCS F ZINC GREEN 0808FSWG
- ZORO SELECT M3-0.5X18 ISO7045 PH PN INT WSH SEM ZINC AND BAKE MI318IPP
- ZORO SELECT M3-0.5X5 D7985A PH PN SEM SPLT L/W ZINC AND BAKE M35SPP
- ZORO SELECT 8X4 SQR RND WSH D/T WOOD P/T ZINC AND BAKE 0864DQRWD
- ZORO SELECT 10-9X1 1/4 SQR PHL RND WSH DEEP TY17 BLK OX 1020DXRW17B
- ZORO SELECT Fastener Assortment, 1200 pcs, 1/4" to 2"L JBDL24EBANFE
- ZORO SELECT Screw Assortment, 600 pcs., 1/2" to 3" L JBDL24IHMS25
- ZORO SELECT Nut and Screw Assortment, 1200 pcs. JBDL24PRMS50A
- ZORO SELECT 3/4 in to 2 in Stainless Steel Self Drilling Screws with 1 PK JBDL16SDSS
- G.L. HUYETT Trim Clip Pnl Thk M1.7-1.9 EFCC-225078001/B
- Zoro Select Fastener Assortments