M6-1.0X50 Flange Bolts, Plain Steel, 800 PK
- Mfr # M650BF8P
- Zoro # G2573783
product price:Â
$
172.99
/pk of 800, $0.22/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Plain
Tensile Strength
800 N/mm2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M650BF8P
- Zoro #
- G2573783
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Material
- Steel
- Finish
- Plain
- Item
- Flange Bolts
- Tensile Strength
- 800 N/mm2
Dimensions
- Thread Size
- M6-1.0X50
Description
Flange Bolts,M6-1.0x50 DIN6921 8,PK800, Package Quantity 800
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.