Shop ZORO SELECT

Hex Nut, M64-4.00, Steel, Class 8, Black Oxide, 51 mm Ht

  • Mfr # M01120.640.0400
  • Zoro # G0307441

product price: 
$
40.29
/ea

Key Features

Thread Size
M64-4.00
Material
Steel
Material Grade/Class
Class 8
Finish
Black Oxide
Hex Height
51 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M01120.640.0400
Zoro #
G0307441
UPC #
-
Country of Origin
Multiple
Item
Hex Nut
Material
Steel
Material Grade/Class
Class 8
Finish
Black Oxide
Standards
DIN 934
System of Measurement
Metric
Thread Type
Fine
Thread Direction
Right Hand
Fastener Thread Type
Metric Fine
Application
General Purpose
Dimensional Standards
DIN 934
Manufacturer Location
Globally Sourced
Pack Size
Small Pack
Hex Type
Standard Hex
Fastener Finish
Plain
Fastener Thread Direction
Right Hand
Nut Standards
DIN 934
Material Grade
Class 8
Basic Material
Steel
Nut Style
Hex Nut
Industry Standards
DIN 934
RoHS Compliant
Yes
Removable
Yes
Temperature - Maximum
150 Degrees C
REACH Compliant
Yes
Tensile Strength
800 MPa
Product Type
Standard Hex Nut
Material Quality Standards
DIN 267-4
Rockwell Hardness
HRC30 max
Made in North America
No
Color
Gray
Thread Fit
6H
Temperature - Minimum
-50 Degrees C
Shell Material
Steel

Description

Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class Class 8, Material Steel, Thread Size M64x4.00, Hex Width 95 mm, Hex Height 51 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, Material Quality Standards DIN 267-4, System of Measurement Metric, Thread Direction Right Hand, Color Gray, Industry Standards DIN 934, Made in North America No, Pack Size Small Pack, REACH Compliant Yes, Removable Yes, Resistance Properties Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.