Shop ZORO SELECT
See all product information
Create Account
FinishNut, 1/2"-13, Passivated, SS, PK5
- Mfr # 31-LHF-50C
- Zoro # G022656497
product price:Â
$
13.49
/pk of 5, $2.70/ea
Key Features
Thread Type
Coarse
Hex Type
Standard Hex
Thread Direction
Left Hand
Thread Fit
2B
Pack Size
Small Pack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31-LHF-50C
- Zoro #
- G022656497
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Hex Height
- 7/16 in
- Hex Width
- 3/4 in
- Thread Size
- 1/2"-13
Details
- Thread Type
- Coarse
- Hex Type
- Standard Hex
- Thread Direction
- Left Hand
- Thread Fit
- 2B
- Pack Size
- Small Pack
- Material Grade/Class
- 18-8
- Product Type
- Finish Nut
- Material
- Stainless Steel
- Finish
- Passivated
- System of Measurement
- Inch
- Item
- Finish Nut
- Dimensional Standards
- ASME B18.2.2
- Shell Material
- Stainless Steel
Description
Finish Nut, Hex Type Standard Hex, Finish Passivated, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 1/2 In.-13, Hex Width 3/4 in, Hex Height 7/16 in, Dimensional Standards ASME B18.2.2, Material Quality Standards Not Applicable, System of Measurement Inch, Thread Direction Left Hand, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Coarse, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.