Hex Nut, M64-6.00, Steel, Class 8, Plain, 51 mm Ht

  • Mfr # M01100.640.0001

  • Zoro # G1942678


product price:  $17.59
/ea

Key Features

Material
Steel
Material Grade/Class
Class 8
Finish
Plain
Hex Height
51 mm
Hex Width
95 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M01100.640.0001
Zoro #
G1942678
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M64-6.00
Hex Height
51 mm
Hex Width
95 mm
Dia./Thread Size
M64-6.00
Nut Height
51 mm
Width Across Flats
95 mm

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Class 8
Finish
Plain
Standards
DIN 934
System of Measurement
Metric
Thread Type
Metric
Thread Direction
Right Hand
Fastener Thread Type
Metric
Hex Type
Standard Hex
Pack Size
Small Pack
Dimensional Standards
DIN 934
Application
General Purpose
Manufacturer Location
Globally Sourced
Nut Standards
DIN 934
Nut Style
Hex Nut
Material Grade
Class 8
Basic Material
Steel
Fastener Finish
Plain
Fastener Thread Direction
Right Hand

Description

Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class Class 8, Material Steel, Thread Size M64x6.00, Hex Width 95 mm, Hex Height 51 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.