This item is Discontinued.

Zoro Select Class 8.8, M64-6.00 Hex Head Cap Screw, Black Oxide Steel, 160 mm L, 2 PK L01010.640.0160

Class 8.8, M64-6.00 Hex Head Cap Screw, Black Oxide Steel, 160 mm L, 2 PK (Discontinued)

  • Mfr # L01010.640.0160
  • Zoro # G1159267
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L01010.640.0160
Zoro #
G1159267
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M64-6.00
Fastener Length
160 mm
Head Width
95 mm
Min. Thread Length
160 mm
Head Height
40 mm
Minimum Thread Length
160 mm
Dia./Thread Size
M64-6.00

Details

System of Measurement
Metric
Drive
Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Tensile Strength
120,350 psi
Temp. Range
-58 Degrees to 302 Degrees F
Head Type
Hex
Basic Material
Steel
Screw Industry Standards
DIN 933
Thread Type
Metric Coarse
Proof Load
580 N/sq mm
Fastener Industry Standards
DIN 933
Maximum Temperature
302 Degrees F
Pack Size
Bulk Pack
Threadlocker Minimum Temperature
M64-6.00
Hex Head Cap Screw Type
Hex Head Cap Screw
Globally Sourced
Globally Sourced
Minimum Temperature
-58 Degrees F
Dimensional Standards
DIN 933
Threadlocker Maximum Temperature
6 mm
Thread Pitch
6 mm
Dimensional Standards
DIN 933
Manufacturer Location
Globally Sourced
Bolt Material
Steel
Type
Hex Head Cap Screw
Material Type
Steel
Drive Type
External Hex
Fastener Thread Style
Fully Threaded
Fastener Thread Type
Metric Coarse

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M64-6.00, Fastener Length 160 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Standard, Min. Thread Length 160 mm, Head Height 40 mm, Head Width 95 mm, Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.