Zoro Homepage

M6x1 x 10 mm Phillips Pan Machine Screw, Brass, 10 PK

  • Mfr # 7-mpp-6-10

  • Zoro # G716463745


product price: $3.59
/pk 10, $0.36/ea
Sold in multiples of 3 for $10.77

Key Features

Pan Head
Phillips Drive
Dimensional Standards
DIN 7985
Maximum Head Height
4.6 mm
System of Measurement
Metric
Thread Style
Fully Threaded
Drive Size
#3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-mpp-6-10
Zoro #
G716463745
UPC #
-
Country of Origin
China

Dimensions

Fastener Length
10 mm
Maximum Head Height
4.6 mm
Drive Size
#3
Overall Length
10 mm
Screw Size
M6x1
Thread Size
M6x1
Maximum Head Width
12 mm

Details

Dimensional Standards
DIN 7985
System of Measurement
Metric
Thread Style
Fully Threaded
Head Type
Pan
Item
Machine Screw
Type
Machine Screw
Tensile Strength
50,000 psi
Material
Brass
Drive
Phillips
Thread Type
Coarse

Description

Machine Screw, Head Type Pan, Material Brass, Drive Phillips, Thread Size M6x1.00, Fastener Length 10 mm, Drive Size #3, Tensile Strength 50,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 12 mm, Maximum Head Height 4.6 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.