Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M6x1 x 10 mm Slotted Pan Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 2-msp-6-10

  • Zoro # G416465964


product price: $4.69
/pk 25, $0.19/ea
Sold in multiples of 2 for $9.38

Key Features

Slotted Drive
Pan Head
Screw Size
M6x1
Material
Stainless Steel
Dimensional Standards
DIN 85, ISO 1580
Thread Type
Coarse
Maximum Head Height
3.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-msp-6-10
Zoro #
G416465964
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
M6x1
Thread Size
M6x1
Fastener Length
10 mm
Maximum Head Height
3.6 mm
Maximum Head Width
12 mm
Overall Length
10 mm

Details

Material
Stainless Steel
Dimensional Standards
DIN 85, ISO 1580
Thread Type
Coarse
Thread Style
Fully Threaded
Drive
Slotted
Head Type
Pan
Material Grade/Class
316
System of Measurement
Metric
Finish
Passivated
Type
Machine Screw
Item
Machine Screw
Tensile Strength
70,000 psi

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size M6x1.00, Fastener Length 10 mm, Drive Size Not Applicable, Tensile Strength 70,000 psi, Dimensional Standards DIN 85, ISO 1580, Type Machine Screw, Maximum Head Width 12 mm, Maximum Head Height 3.6 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.