M6x1 x 12 mm Phillips Truss Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 2-mpt-6-12

  • Zoro # G016465296


product price: $5.39
/pk 25, $0.22/ea
Sold in multiples of 2 for $10.78

Key Features

Phillips Drive
Truss Head
Overall Length
12 mm
Maximum Head Width
14.55 mm
Material Grade/Class
316
Thread Size
M6x1
Fastener Length
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-mpt-6-12
Zoro #
G016465296
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
12 mm
Maximum Head Width
14.55 mm
Thread Size
M6x1
Fastener Length
12 mm
Screw Size
M6x1
Maximum Head Height
3.81 mm
Drive Size
#3

Details

Drive
Phillips
Material Grade/Class
316
Thread Style
Fully Threaded
System of Measurement
Metric
Type
Machine Screw
Item
Machine Screw
Thread Type
Coarse
Material
Stainless Steel
Finish
Passivated
Head Type
Truss

Description

Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M6x1.00, Fastener Length 12 mm, Drive Size #3, Type Machine Screw, Maximum Head Width 14.55 mm, Maximum Head Height 3.81 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.