Zoro Homepage

M6x1 x 16 mm Phillips Pan Machine Screw, Brass, 5 PK

  • Mfr # 7-mpp-6-16

  • Zoro # G616463784


product price: $2.49
/pk 5, $0.50/ea
Sold in multiples of 4 for $9.96

Key Features

Phillips Drive
Pan Head
Thread Style
Fully Threaded
Maximum Head Width
12 mm
Overall Length
16 mm
Screw Size
M6x1
Tensile Strength
50,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-mpp-6-16
Zoro #
G616463784
UPC #
-
Country of Origin
China

Dimensions

Maximum Head Width
12 mm
Overall Length
16 mm
Fastener Length
16 mm
Thread Size
M6x1
Screw Size
M6x1
Drive Size
#3
Maximum Head Height
4.6 mm

Details

Thread Style
Fully Threaded
Drive
Phillips
Tensile Strength
50,000 psi
Head Type
Pan
Material
Brass
Item
Machine Screw
Type
Machine Screw
Dimensional Standards
DIN 7985
Thread Type
Coarse
System of Measurement
Metric

Description

Machine Screw, Head Type Pan, Material Brass, Drive Phillips, Thread Size M6x1.00, Fastener Length 16 mm, Drive Size #3, Tensile Strength 50,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 12 mm, Maximum Head Height 4.6 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.