M6x1 x 16 mm Phillips Truss Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 2-mpt-6-16

  • Zoro # G316465330


product price: $6.15
/pk 25, $0.25/ea
Sold in multiples of 2 for $12.30

Key Features

Truss Head
Phillips Drive
Drive Size
#3
Finish
Passivated
Material
Stainless Steel
Fastener Length
16 mm
Thread Size
M6x1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-mpt-6-16
Zoro #
G316465330
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
#3
Fastener Length
16 mm
Thread Size
M6x1
Maximum Head Width
14.55 mm
Screw Size
M6x1
Overall Length
16 mm
Maximum Head Height
3.81 mm

Details

Finish
Passivated
Material
Stainless Steel
System of Measurement
Metric
Material Grade/Class
316
Thread Type
Coarse
Item
Machine Screw
Type
Machine Screw
Head Type
Truss
Drive
Phillips
Thread Style
Fully Threaded

Description

Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M6x1.00, Fastener Length 16 mm, Drive Size #3, Type Machine Screw, Maximum Head Width 14.55 mm, Maximum Head Height 3.81 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.