M6x1 x 16 mm Slotted Pan Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 2-msp-6-16

  • Zoro # G416466022


product price: $5.29
/pk 25, $0.21/ea
Sold in multiples of 2 for $10.58

Key Features

Pan Head
Slotted Drive
Dimensional Standards
DIN 85, ISO 1580
Finish
Passivated
Thread Type
Coarse
Screw Size
M6x1
Maximum Head Width
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-msp-6-16
Zoro #
G416466022
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
M6x1
Maximum Head Width
12 mm
Maximum Head Height
3.6 mm
Fastener Length
16 mm
Thread Size
M6x1
Overall Length
16 mm

Details

Dimensional Standards
DIN 85, ISO 1580
Finish
Passivated
Thread Type
Coarse
Head Type
Pan
System of Measurement
Metric
Type
Machine Screw
Material
Stainless Steel
Item
Machine Screw
Material Grade/Class
316
Tensile Strength
70,000 psi
Drive
Slotted
Thread Style
Fully Threaded

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size M6x1.00, Fastener Length 16 mm, Drive Size Not Applicable, Tensile Strength 70,000 psi, Dimensional Standards DIN 85, ISO 1580, Type Machine Screw, Maximum Head Width 12 mm, Maximum Head Height 3.6 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.