Zoro Homepage

M6x1 x 20 mm Phillips Pan Machine Screw, Brass, 5 PK

  • Mfr # 7-mpp-6-20

  • Zoro # G416463793


product price: $2.59
/pk 5, $0.52/ea
Sold in multiples of 4 for $10.36

Key Features

Pan Head
Phillips Drive
Thread Style
Fully Threaded
Dimensional Standards
DIN 7985
Screw Size
M6x1
Maximum Head Height
4.6 mm
Drive Size
#3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-mpp-6-20
Zoro #
G416463793
UPC #
-
Country of Origin
China

Dimensions

Screw Size
M6x1
Maximum Head Height
4.6 mm
Drive Size
#3
Thread Size
M6x1
Overall Length
20 mm
Maximum Head Width
12 mm
Fastener Length
20 mm

Details

Thread Style
Fully Threaded
Item
Machine Screw
Head Type
Pan
Dimensional Standards
DIN 7985
Thread Type
Coarse
Tensile Strength
50,000 psi
Material
Brass
Drive
Phillips
System of Measurement
Metric
Type
Machine Screw

Description

Machine Screw, Head Type Pan, Material Brass, Drive Phillips, Thread Size M6x1.00, Fastener Length 20 mm, Drive Size #3, Tensile Strength 50,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 12 mm, Maximum Head Height 4.6 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.