M6x1 x 20 mm Phillips Truss Machine Screw, Passivated Stainless Steel, 10 PK
Mfr # 1-mpt-6-20
Zoro # G616465061
product price: $2.89
/pk 10, $0.29/ea
Sold in multiples of 4 for $11.56
Key Features
Phillips Drive
Truss Head
Maximum Head Height
3.81 mm
Material
Stainless Steel
Thread Style
Fully Threaded
Overall Length
20 mm
Finish
Passivated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-mpt-6-20
Zoro #
G616465061
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Height
3.81 mm
Overall Length
20 mm
Drive Size
#3
Fastener Length
20 mm
Screw Size
M6x1
Thread Size
M6x1
Maximum Head Width
14.55 mm
Details
Material
Stainless Steel
Drive
Phillips
Thread Style
Fully Threaded
Finish
Passivated
Material Grade/Class
18-8
Head Type
Truss
Item
Machine Screw
System of Measurement
Metric
Tensile Strength
100,000 psi
Thread Type
Coarse
Type
Machine Screw
Description
Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M6x1.00, Fastener Length 20 mm, Drive Size #3, Tensile Strength 100,000 psi, Type Machine Screw, Maximum Head Width 14.55 mm, Maximum Head Height 3.81 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.