M6x1 x 25 mm Phillips Truss Machine Screw, Passivated Stainless Steel, 10 PK
Mfr # 2-mpt-6-25
Zoro # G416465728
product price: $3.59
/pk 10, $0.36/eaSold in multiples of 3 for $10.77
Key Features
Phillips Drive
Truss Head
Screw Size
M6x1
Overall Length
25 mm
Type
Machine Screw
Thread Size
M6x1
Finish
Passivated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-mpt-6-25
Zoro #
G416465728
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
M6x1
Overall Length
25 mm
Thread Size
M6x1
Fastener Length
25 mm
Maximum Head Width
14.55 mm
Maximum Head Height
3.81 mm
Drive Size
#3
Details
Drive
Phillips
Head Type
Truss
Type
Machine Screw
Finish
Passivated
System of Measurement
Metric
Item
Machine Screw
Thread Style
Fully Threaded
Thread Type
Coarse
Material
Stainless Steel
Material Grade/Class
316
Description
Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M6x1.00, Fastener Length 25 mm, Drive Size #3, Type Machine Screw, Maximum Head Width 14.55 mm, Maximum Head Height 3.81 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.