Zoro Homepage

M6x1 x 25 mm Slotted Pan Machine Screw, Brass, 10 PK

  • Mfr # 7-msp-6-25

  • Zoro # G616464361


product price: $7.29
/pk 10, $0.73/ea
Sold in multiples of 2 for $14.58

Key Features

Pan Head
Slotted Drive
Maximum Head Width
12 mm
Material
Brass
Thread Size
M6x1
Maximum Head Height
3 19/32 in
Screw Size
M6x1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-msp-6-25
Zoro #
G616464361
UPC #
-
Country of Origin
China

Dimensions

Maximum Head Width
12 mm
Thread Size
M6x1
Maximum Head Height
3 19/32 in
Screw Size
M6x1
Overall Length
25 mm
Fastener Length
25 mm

Details

Material
Brass
Head Type
Pan
Type
Machine Screw
Dimensional Standards
DIN 85
Item
Machine Screw
Thread Style
Fully Threaded
Thread Type
Coarse
Drive
Slotted
Tensile Strength
50,000 psi
System of Measurement
Metric

Description

Machine Screw, Head Type Pan, Material Brass, Drive Slotted, Thread Size M6x1.00, Fastener Length 25 mm, Drive Size Not Applicable, Tensile Strength 50,000 psi, Dimensional Standards DIN 85, Type Machine Screw, Maximum Head Width 12 mm, Maximum Head Height 3 19/32 in, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products