M6x1 x 25 mm Slotted Pan Machine Screw, Passivated Stainless Steel, 10 PK

  • Mfr # 2-msp-6-25

  • Zoro # G516465987


product price: $3.19
/pk 10, $0.32/ea
Sold in multiples of 3 for $9.57

Key Features

Slotted Drive
Pan Head
System of Measurement
Metric
Type
Machine Screw
Screw Size
M6x1
Thread Style
Fully Threaded
Maximum Head Width
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-msp-6-25
Zoro #
G516465987
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
M6x1
Maximum Head Width
12 mm
Thread Size
M6x1
Fastener Length
25 mm
Maximum Head Height
3.6 mm
Overall Length
25 mm

Details

System of Measurement
Metric
Type
Machine Screw
Thread Style
Fully Threaded
Thread Type
Coarse
Tensile Strength
70,000 psi
Drive
Slotted
Head Type
Pan
Item
Machine Screw
Material
Stainless Steel
Finish
Passivated
Material Grade/Class
316
Dimensional Standards
DIN 85, ISO 1580

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size M6x1.00, Fastener Length 25 mm, Drive Size Not Applicable, Tensile Strength 70,000 psi, Dimensional Standards DIN 85, ISO 1580, Type Machine Screw, Maximum Head Width 12 mm, Maximum Head Height 3.6 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products