M6x1 x 30 mm Phillips Pan Machine Screw, Passivated Stainless Steel, 10 PK
Mfr # 32-mpp-6-30
Zoro # G916465631
product price: $4.15
/pk 10, $0.42/eaSold in multiples of 3 for $12.45
Key Features
Phillips Drive
Pan Head
Dimensional Standards
DIN 7985
Drive Size
#3
Finish
Passivated
Thread Style
Fully Threaded
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32-mpp-6-30
Zoro #
G916465631
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
30 mm
Drive Size
#3
Overall Length
30 mm
Screw Size
M6x1
Maximum Head Width
12 mm
Thread Size
M6x1
Maximum Head Height
4.7 mm
Details
Drive
Phillips
Dimensional Standards
DIN 7985
Finish
Passivated
Thread Style
Fully Threaded
Thread Type
Coarse
Head Type
Pan
Tensile Strength
70,000 psi
System of Measurement
Metric
Type
Machine Screw
Material Grade/Class
316
Material
Stainless Steel
Item
Machine Screw
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M6x1.00, Fastener Length 30 mm, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 12 mm, Maximum Head Height 4.7 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.