Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M6x1 x 40 mm Phillips Pan Machine Screw, Passivated Stainless Steel, 10 PK

  • Mfr # 32-MPP-6-40

  • Zoro # G716465657


product price: $4.59
/pk 10, $0.46/ea
Sold in multiples of 3 for $13.77

Key Features

Pan Head
Phillips Drive
Finish
Passivated
Maximum Head Height
4.7 mm
Screw Size
M6x1
Dimensional Standards
DIN 7985
Drive Size
#3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32-MPP-6-40
Zoro #
G716465657
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
4.7 mm
Screw Size
M6x1
Drive Size
#3
Overall Length
40 mm
Fastener Length
40 mm
Thread Size
M6x1
Maximum Head Width
12 mm

Details

Finish
Passivated
Dimensional Standards
DIN 7985
Thread Type
Coarse
Tensile Strength
70,000 psi
Head Type
Pan
Material Grade/Class
316
Material
Stainless Steel
Thread Style
Fully Threaded
Drive
Phillips
Type
Machine Screw
System of Measurement
Metric
Item
Machine Screw

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M6x1.00, Fastener Length 40 mm, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 12 mm, Maximum Head Height 4.7 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products