Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M6x1 x 50 mm Phillips Pan Machine Screw, Passivated Stainless Steel, 10 PK

  • Mfr # 32-MPP-6-50

  • Zoro # G316465699


product price: $4.69
/pk 10, $0.47/ea
Sold in multiples of 2 for $9.38

Key Features

Phillips Drive
Pan Head
Material
Stainless Steel
Thread Type
Coarse
Overall Length
50 mm
Maximum Head Width
12 mm
Tensile Strength
70,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32-MPP-6-50
Zoro #
G316465699
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
50 mm
Maximum Head Width
12 mm
Maximum Head Height
4.7 mm
Screw Size
M6x1
Thread Size
M6x1
Drive Size
#3
Fastener Length
50 mm

Details

Material
Stainless Steel
Thread Type
Coarse
Tensile Strength
70,000 psi
Dimensional Standards
DIN 7985
System of Measurement
Metric
Drive
Phillips
Material Grade/Class
316
Item
Machine Screw
Finish
Passivated
Head Type
Pan
Type
Machine Screw
Thread Style
Fully Threaded

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M6x1.00, Fastener Length 50 mm, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 12 mm, Maximum Head Height 4.7 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.