M6x1 x 60 mm Phillips Pan Machine Screw, Passivated Stainless Steel, 10 PK

  • Mfr # 32-MPP-6-60

  • Zoro # G116465691


product price: $4.99
/pk 10, $0.50/ea
Sold in multiples of 2 for $9.98

Key Features

Pan Head
Phillips Drive
Dimensional Standards
DIN 7985
System of Measurement
Metric
Thread Type
Coarse
Tensile Strength
70,000 psi
Thread Size
M6x1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32-MPP-6-60
Zoro #
G116465691
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M6x1
Screw Size
M6x1
Maximum Head Width
12 mm
Fastener Length
60 mm
Drive Size
#3
Overall Length
60 mm
Maximum Head Height
4.7 mm

Details

Head Type
Pan
Dimensional Standards
DIN 7985
Drive
Phillips
System of Measurement
Metric
Thread Type
Coarse
Tensile Strength
70,000 psi
Finish
Passivated
Type
Machine Screw
Material Grade/Class
316
Material
Stainless Steel
Thread Style
Fully Threaded
Item
Machine Screw

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M6x1.00, Fastener Length 60 mm, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 12 mm, Maximum Head Height 4.7 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.